Shop BIG JOE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Forklift
- Mfr # LPX40-189-230AH
- Zoro # G323958528
product price:Â
$
57,363.99
/ea
Key Features
Load Capacity - Maximum
4,000 lb
Load Center
24 in
Motor Type
AC Drive
Lifting Height - Maximum
189 in
Fork Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPX40-189-230AH
- Zoro #
- G323958528
- UPC #
- -
- Country of Origin
- China
Dimensions
- Lifting Height - Maximum
- 189 in
- Fork Length
- 42 in
- Overall Height
- 89 1/4 in
- Overall Width
- 45 3/8 in
- Overall Length
- 134 3/4 in
- Wire Rope Length
- 134 3/4 in
- Length
- 134 3/4 in
Details
- Item
- Forklift
- Load Capacity - Maximum
- 4,000 lb
- Load Center
- 24 in
- Motor Type
- AC Drive
- Battery Type
- Lithium-Ion
- Includes
- Lithium-Ion Battery, Onboard Charger
- Battery Voltage
- 80 V
Description
Forklift, Motor Type AC Drive, Battery Voltage 80 V, Load Capacity - Maximum 4,000 lb, Lifting Height - Maximum 189 in, Fork Length 42 in, Overall Length 134 3/4 in, Overall Height 89 1/4 in, Overall Width 45 3/8 in, Battery Type Lithium-Ion, Includes Lithium-Ion Battery, Onboard Charger, Load Center 24 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.