Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Wipes, 12 inL, 8 inW, PK5

  • Mfr # BJHW-50

  • Zoro # G700948128


product price: $30.19
/pk 5, $6.04/ea

Key Features

Packaging Type
Packet
Requires Dispenser
No
Hygiene Properties
Alcohol Free
Wipes per Container
50
Sheet Size
8 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJHW-50
Zoro #
G700948128
UPC #
859494001167
Country of Origin
China

Dimensions

Sheet Size
8 in x 12 in
Wipe Length
12 in
Wipe Width
8 in

Details

Item
Hand and Body Wipes
Packaging Type
Packet
Requires Dispenser
No
Hygiene Properties
Alcohol Free
Wipes per Container
50
Color
White
Hygiene Form
Wipes
Formula
Aloe, Lanolin
Material
Fiber Cloth
Refill Type
No Refill
Container Type
Soft Pack
Fragrance
Fragrance Free
Green Environmental Attribute
Does not Contain Formaldehyde
Form
Wipes
Flushable
Yes
Product Type
Body Wipes
Series
None
NSF Rating
Not Rated

Description

Hand and Body Wipes, Container Type Soft Pack, Flushable Yes, Form Wipes, Formula Aloe, Lanolin, Fragrance Fragrance Free, Hygiene Properties Alcohol Free, NSF Rating Not Rated, Series None, Standards Not Applicable, Wipe Length 12 in, Wipe Width 8 in, Wipes per Container 50, Material Fiber Cloth, Product Type Body Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.