Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Seat With Cover, ABS, Elongated or Round, White

  • Mfr # 1W

  • Zoro # G3633847


product price: $115.99
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated or Round
With Cover / Without Cover
With Cover
Color
White
Material
ABS
Width
19-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1W
Zoro #
G3633847
UPC #
859494001013
Country of Origin
United States

Dimensions

Width
19-3/16"
Seat Height
2 1/2 in
Overall Width
19 3/16 in

Details

For Bowl Shape
Elongated or Round
With Cover / Without Cover
With Cover
Color
White
Material
ABS
Features
High Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Closed
Hinge Material
Stainless Steel
Bolt to Seat Front
20 1/16 in
Item
Toilet Seat
Hinge Design
Slow Close
Includes Hardware
Hardware Included
Mounting System Type
Standard Bolts
Weight Capacity
1,200 lb
Antimicrobial
Not Antimicrobial
Night Light
No
ADA Compliance
Yes
Type
Oversized
Material of Construction
ABS
Bolt to Seat Front - Maximum
19 in
Includes Night Light
Night Light Not Included
Removable Seat
Seat Not Removable
ADA Compliant
ADA Compliant

Description

Toilet Seat, For Bowl Shape Elongated or Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Stainless Steel, Hinge Design Slow Close, Seat Height 2 1/2 in, Bolt to Seat Front 20 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.