Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Seat With Cover, ABS, Elongated or Round, White

  • Mfr # 3W

  • Zoro # G3598734


product price: $132.99
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated or Round
With Cover / Without Cover
With Cover
Color
White
Material
ABS
Width
19-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W
Zoro #
G3598734
UPC #
859494001037
Country of Origin
United States

Dimensions

Width
19-1/4"
Seat Height
2 1/2 in
Overall Width
19 3/16 in

Details

For Bowl Shape
Elongated or Round
With Cover / Without Cover
With Cover
Color
White
Material
ABS
Features
High Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Open
Hinge Material
Stainless Steel
Bolt to Seat Front
20 1/16 in
Item
Toilet Seat
Hinge Design
Slow Close
ADA Compliance
Yes
Includes Hardware
Hardware Included
Weight Capacity
1,200 lb
Mounting System Type
Standard Bolts
Night Light
No
Antimicrobial
Not Antimicrobial
Type
Oversized
Material of Construction
ABS
Includes Night Light
Night Light Not Included
Removable Seat
Seat Not Removable
ADA Compliant
ADA Compliant
Bolt to Seat Front - Maximum
18 5/8 in

Description

Toilet Seat, For Bowl Shape Elongated or Round, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Included, Color White, Hinge Material Stainless Steel, Hinge Design Slow Close, Seat Height 2 1/2 in, Bolt to Seat Front 20 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.