Toilet Seat With Cover, ABS, PVC, Elongated or Round, White

  • Mfr # 6W

  • Zoro # G4586565


product price: $79.29
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated or Round
With Cover / Without Cover
With Cover
Color
White
Material
ABS, PVC
Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6W
Zoro #
G4586565
UPC #
859494001075
Country of Origin
United States

Dimensions

Width
19"
Seat Height
1 1/2 in
Overall Width
19 3/16 in
Size
19"

Details

For Bowl Shape
Elongated or Round
With Cover / Without Cover
With Cover
Color
White
Material
ABS, PVC
Features
High Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Closed
Hinge Material
Plastic
Bolt to Seat Front
20 1/16 in
Item
Toilet Seat
Hinge Design
Slow Close
Includes Hardware
Hardware Included
Night Light
No
Weight Capacity
800 lb
ADA Compliance
No
Mounting System Type
Standard Bolts
Antimicrobial
Not Antimicrobial
Includes
Instruction Sheet
Material of Construction
ABS, PVC
Removable Seat
Seat Not Removable
Bolt to Seat Front - Maximum
19 in
ADA Compliant
Not ADA Compliant
Includes Night Light
Night Light Not Included

Description

Toilet Seat, For Bowl Shape Elongated or Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 1 1/2 in, Bolt to Seat Front 20 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.