Toilet Support W/ Adhesive Caulk For American Standard/Kohler/Pro Flow Wall Mounted Toilets, 7.5 in
Mfr # 612011919
Zoro # G3634845
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
American Standard, Kohler(R), Pro Flow
Size
7 1/2 in x 14 in
Material
PVC, ABS, Steel
Includes
Adhesive Caulk, Support Stops
For Use With
Wall Mounted Toilets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
612011919
Zoro #
G3634845
UPC #
859494001051
Country of Origin
United States
Dimensions
Size
7 1/2 in x 14 in
Details
Fits Brand
American Standard, Kohler(R), Pro Flow
Material
PVC, ABS, Steel
Includes
Adhesive Caulk, Support Stops
For Use With
Wall Mounted Toilets
Fixture Type
Toilets
Item
Toilet Support
Material of Construction
High Impact ABS, Zinc coated steel shaft
Product Type
Toilet Support
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Compatible Manufacturer Part Number
Universal
Compatible Brand
American Standard, Kohler(R), Pro Flow
Compatible Series
Pro Flow
Description
Fixture Type Toilets, Toilet Support, For Use With Wall Mounted Toilets, Material High Impact ABS, Zinc coated steel shaft, Size 7-1/2 In. to 14 In., Includes Adhesive Caulk, Support Stops
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.