Shop BIG LEAGUE CHEW
See all product information
Create Account
Bubble Gum, Grape, 2.12 oz
- Mfr # 533221
- Zoro # G323562152
product price:Â
$
4.89
/ea
Sold in multiples of 12 for
$58.68
Key Features
Size (Oz.)
2.12 oz
Flavor
Grape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533221
- Zoro #
- G323562152
- UPC #
- 042897660011
- Country of Origin
- United States
- Flavor
- Grape
Dimensions
- Size (Oz.)
- 2.12 oz
Description
Big League Chew ground ball grape is the Hall of Fame Bubble Gum. Shredded bubble gum in a stay fresh pouch that keeps the juicy flavor locked inside. A fan favorite since 1980, Big League Chew is bubble gum fun for everyone.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.