Shop BIG ROC TOOLS

57HBHS807AP Mountain Bike Handle Bar - Purple; 18 x 3 in.

  • Mfr # 57HBHS807AP

  • Zoro # G103893971


product price:  $32.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57HBHS807AP
Zoro #
G103893971
UPC #
729183944375
Country of Origin
China

Description

Features
  • For Mountain Bike.
  • Material - Cr-Mo.
  • Bar Bore - 22.4 mm.
  • Width - 440 mm.
  • Raise - 25 mm.
  • Color - Paint Purple.
  • Dimension - 18 L x 6 W x 3 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.