Shop BIG ROC TOOLS

57HBHSRA106S Single Speed Bike Handle Bar Silver; Bore 26 mm; 22 x 7 in.

  • Mfr # 57HBHSRA106S

  • Zoro # G603894294


product price:  $46.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57HBHSRA106S
Zoro #
G603894294
UPC #
729183944191
Country of Origin
China

Description

Features
  • For Single Speed Bike.
  • Material - Alloy.
  • Bar Bore - 26 mm.
  • Width - 420 mm.
  • Drop - 160 mm.
  • Reach - 68 mm.
  • Color - Anodized Silver.
  • Dimension - 22 L x 10 W x 7 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.