Shop BIG ROC TOOLS
Create Account
57SATB1102P New BMX Fixie Racer Alloy Handlebar Stem - Purple; 8 x 2 in.
Mfr # 57SATB1102P
Zoro # G003894030
product price:Â $24.45
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57SATB1102P
- Zoro #
- G003894030
- UPC #
- 729183943187
- Country of Origin
- China
Description
Features
- Alloy bicycle stem
- Extension - 28.6 x 60 mm.
- 25.4 Millimeter bar core
- Color - Purple
- Dimension - 8 L x 6 W x 2 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.