Shop BIG ROC TOOLS
Create Account
57SITC7244GD Bicycle Handle Bar Stem - Gold
Mfr # 57SITC7244GD
Zoro # G703894187
product price:Â $27.35
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57SITC7244GD
- Zoro #
- G703894187
- UPC #
- 729183942609
- Country of Origin
- China
Description
Features
- Handle bar stem for bicycles
- Material - Alloy
- Forged with Partial Cnc
- Size - 28.6 x 50 mm
- Bar Bore - 25.4 mm
- Stack Height - 33 mm
- Color - Anodized Gold
- Dimension - 9 L x 6 W x 2 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.