Shop BIG ROC TOOLS

57SITC7244S Bicycle Handle Bar Stem - Silver

  • Mfr # 57SITC7244S

  • Zoro # G903894161


product price:  $30.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57SITC7244S
Zoro #
G903894161
UPC #
729183942623
Country of Origin
China

Description

Features
  • Handle bar stem for bicycles
  • Material - Alloy
  • Forged with Partial Cnc
  • Size - 28.6 x 50 mm
  • Bar Bore - 25.4 mm
  • Stack Height - 33 mm
  • Color - Silver
  • Dimension - 9 L x 6 W x 2 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.