Shop BIG ROC TOOLS

AFC02 A-Frame Trailer Coupler 2 in.

  • Mfr # AFC02

  • Zoro # G603730905


product price:  $39.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFC02
Zoro #
G603730905
UPC #
729183060150
Country of Origin
China

Description

Features
  • Hard steel construction.
  • 2 in. coupler.
  • Safety latch
  • Dimensions - 5 L x 10 W x 14 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.