Zoro Homepage

Big Roc Tools 57FF2010SBE Blue Front Fork; Steel

  • Mfr # 57FF2010SBE

  • Zoro # G103893896


product price: $52.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57FF2010SBE
Zoro #
G103893896
UPC #
729183943866
Country of Origin
China

Description

Features
  • Stem - 1-1/8 in.
  • Material - Steel.
  • For Fix Gear.
  • Size - 700C(28 in.).
  • Color - Blue.
  • Dimension - 27 L x 6 W x 3 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.