Big Roc Tools 57HBM310BK Mountain Bike Handle Bar Black; Alloy; 22 x 3 in.

  • Mfr # 57HBM310BK

  • Zoro # G003894320


product price:  $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57HBM310BK
Zoro #
G003894320
UPC #
729183943613
Country of Origin
China

Description

Features
  • For Mountain Bike.
  • Material - Alloy 6061 T6.
  • Thickness - 1.8T.
  • Clamp - 25.4 mm.
  • Width - 580 mm.
  • Weight - 230G.
  • Color - Anodized Black.
  • Dimension - 22 L x 6 W x 3 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.