Zoro Homepage

Big Roc Tools 57SITC72301GD Alloy Handle Bar Stem - Gold

  • Mfr # 57SITC72301GD

  • Zoro # G303894259


product price: $35.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57SITC72301GD
Zoro #
G303894259
UPC #
729183942548
Country of Origin
China

Description

Features
  • Handle bar stem for bicycles
  • Measures 30 millimeters high
  • Color - Paint Gold
  • Dimension - 9 L x 6 W x 2 H in.
  • Material - Alloy
  • Melt-Forged Body
  • Forged Cap
  • 28.6 x 50 mm.
  • Bar Bore - 22.2 mm
  • Stack Height - 30 mm
  • Dimension - 9 L x 6 W x 2 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.