Zoro Homepage

Big Roc Tools IS81516 1 in. Dr x 1.31 in. Air Impact Socket 8 Point

  • Mfr # IS81516

  • Zoro # G803897293


product price: $22.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS81516
Zoro #
G803897293
UPC #
729183370495
Country of Origin
China

Details

Item
Impact Socket

Description

Features :
  • 8 Point Air Impact Socket.
  • Socket size - 1 in. x 1 -5/16 in.
  • Made of chrome molybdenum steel.
  • Features a black oxide finish.
  • Drop forged and heat treated.
  • The socket is for truck use.
  • Dimension - 3 x 6 x 7 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.