Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Big Roc Tools UP03 3Pc Utility Plier Set

  • Mfr # UP03

  • Zoro # G803939078


product price: $27.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP03
Zoro #
G803939078
UPC #
729183280961
Country of Origin
China

Description

Features:
  • Contents - Long Nose, Diagonal, Lineman.
  • Size - 8 in.
  • Heads - Polished carbon steel.
  • Handles - Dual colored.
  • Dimension - 8 x 8 x 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.