Shop BIG ROC TOOLS

BM04 Trail Ball Mount 4 in.

  • Mfr # BM04

  • Zoro # G803983088


product price:  $36.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM04
Zoro #
G803983088
UPC #
729183530103
Country of Origin
China

Description

Trail Ball Mount.

  • Size - 4 in.
  • Dimension - 3 x 6 x 14 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.