Shop BIG ROC TOOLS
See all product information
Create Account
CBS330 Chip Board Screw Assortment 330Pc
Mfr # CBS330
Zoro # G003914028
product price:Â $20.49
/eaKey Features
System of Measurement
Inch
Screw Size
#4; #6
Number of Pieces
330
Number of Sizes
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS330
- Zoro #
- G003914028
- UPC #
- 729183030641
- Country of Origin
- China
Dimensions
- Screw Size
- #4; #6
- Number of Sizes
- 12
Details
- Item
- Wood Screw Assortment
- System of Measurement
- Inch
- Number of Pieces
- 330
Description
Features :
- Contains 12 Popular Sizes:
- 330 Pieces.
- Plastic Anchor: #5 - 26Pc, #6 - 16Pc, #7 - 8Pc.
- Wood Screws: #4X11 - 50Pc, #6X16 -40 Pc.
- Dimension - 2 x 6 x 9 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.