Shop BIG ROC TOOLS
Create Account
IDS1134 1.75 in.; 1 in. Dr Cr-Mo Air Deep Impact Socket
Mfr # IDS1134
Zoro # G203915696
product price:Â $38.55
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDS1134
- Zoro #
- G203915696
- UPC #
- 729183380456
- Country of Origin
- China
Details
- Item
- Deep Impact Socket
Description
Features :
- Air Deep Impact Socket.
- High quality drive socket for a variety of uses.
- Designed for powered impact tools.
- Heavy duty for a long life use.
- Constructed of chromium-molybdenum steel.
- Measurements are 1 in. drive x 1-3/4 in. deep.
- Dimension - 3 x 7 x 7 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.