Shop BIG ROC TOOLS
Create Account
IDS1233 33Mm; 0.5 in. Dr Cr-Mo Air Deep Impact Socket
Mfr # IDS1233
Zoro # G503915693
product price:Â $27.45
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDS1233
- Zoro #
- G503915693
- UPC #
- 729183338020
- Country of Origin
- China
Details
- Item
- Deep Impact Socket
Description
Features :
- Air Deep Well Socket.
- Deal for truck or auto.
- Size - 1/2 in. drive x 33 mm.
- Chrome molybdenum.
- Drop forged. Heat treated.
- Dimension - 3 x 7 x 7 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.