Shop BIG ROC TOOLS

IDS12114 Air Impact Deep Well Socket 0.5 x 1.25 in.

  • Mfr # IDS12114

  • Zoro # G403898065


product price:  $23.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDS12114
Zoro #
G403898065
UPC #
729183040039
Country of Origin
China

Description

Features :
  • Air Impact Deep Well Socket.
  • Size - 1-1/4 in. Dia. X 1/2 in. Drive.
  • Drop Forged.
  • Chrome Vanadium Steel.
  • Dimension - 2 x 6 x 9 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.