Shop BIG ROC TOOLS
See all product information
Create Account
SPLUGHTC Double-End Spark Plug Hole Thread Chaser 14 mm - 18 mm
Mfr # SPLUGHTC
Zoro # G603897257
product price:Â $17.29
/eaKey Features
Application
Rectifies spark plug holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPLUGHTC
- Zoro #
- G603897257
- UPC #
- 729183070210
- Country of Origin
- China
Details
- Item
- Thread Repair Kit
- Application
- Rectifies spark plug holes
Description
Features:
- Double end sizes 14mm &18mm.
- Rectifies spark plug holes.
- Cleans debris.
- Use with 13/16 in. spark plug socket or deep socket.
- Rubber O-ring included to eliminate slipping.
- Dimension - 1 x 6 x 9 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.