Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sashco Big Stretch Gray Elastomeric Acrylic Latex Door/Siding/ Window Caulk 10.5 oz

  • Mfr # 10010

  • Zoro # G206436563


product price: $8.29
/ea
Sold in multiples of 12 for $99.48

Key Features

Sealant Base
Elastomeric Acrylic Latex
Full Cure Time
4 to 5 Days
Container Size
10.5 Oz.
Adhesive Grouping
Caulk
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10010
Zoro #
G206436563
UPC #
31525100104
Country of Origin
China

Dimensions

Container Size
10.5 Oz.

Details

Sealant Base
Elastomeric Acrylic Latex
Full Cure Time
4 to 5 Days
Adhesive Grouping
Caulk
Container Type
Cartridge
Elongation
530%
Working Time
>30 Minutes
Color
Gray

Description

Homes move. Big Stretch provides the adhesion and flexibility to handle the movement. Big Stretch is a 100% high-performance acrylic latex caulk with powerful adhesion and elasticity. Big Stretch will stretch and compress to absorb just about any movement a home can dish out. It spans gaps up to 2-inches wide and stretches up to 500% of the original joint size without cracking. Big Stretch is perfect for many interior and exterior applications, including windows, doors, siding, vents, soffits, eaves, and baseboards. It is also good for crown molding and sound proofing interior walls. Big Stretch should not be used or specified in areas of water submersion, where frequent or prolonged puddling occurs, or in areas of high foot or vehicle traffic (i.e. tubs, showers, sidewalks, driveways, highways, and patios). Not for use on roofs, where prolonged dampness or possible submersion may inhibit curing.


  • • Wont Crack. It just stretches.
  • • Super elastic, with 500% maximum stretch
  • • Powerful Adhesion
  • • Easy to Tool
  • • Water-based
  • • Paintable and stainable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.