Flooring Screws No. 14 S X 2-3/4" L Star Bronze 1 lb Bronze
- Mfr # 1FHD14234
- Zoro # G824231519
product price:Â
$
26.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1FHD14234
- Zoro #
- G824231519
- UPC #
- 809486050604
- Country of Origin
- United States
Description
High-quality heat-treated Steel for high tensile and superior shear strength. Handles 2X the torque of Phillips or square drive while extending the life of the bit. Self-Drilling Tip gives screw a drill capacity (through metal) up to 1/4 inch recommended drill speed is 2000 RPM. Deep chip cavity collects metal shavings to prevent interference with cutting threads. Metal wings on the screw shank are designed to ream out the wood then break off when they encounter metal, wings prevent the screw thread from engaging into wood before the metal. High performance triple layer (ACQ Compatible) bronze corrosion resistant coating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.