Shop BIG TIME PRODUCTS
See all product information
Create Account
253113 Womens Medium Goatskin Gloves
- Mfr # 253113
- Zoro # G603850504
product price:Â
$
42.35
/ea
Key Features
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253113
- Zoro #
- G603850504
- UPC #
- 731919782212
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- M
Description
Womens Medium Goatskin Gloves
Digz, Medium, Women's, Full Grain Goatskin Leather Gloves, Naturally Durable, Flexible & Extremely Soft To Keep You Protected All Day Long, Quick Fit Design For Easy On & Off, Keystone Thumb Design Provides Flexibility & A Snug Fit, Shirred Wrist.
Specifications- Size: Womens
- Size: Medium
- Country of Origin: Pakistan
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.