9805-23 Medium Womens Camo Utility Glove
- Mfr # 188215
- Zoro # G704040033
product price:Â
$
41.65
/ea
Key Features
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 188215
- Zoro #
- G704040033
- UPC #
- 731919098054
- Country of Origin
- China
Dimensions
- Glove Size
- M
Description
Features
- Color - Red/Gray/Black
- High Performance
- Heavy Duty Work Gloves
- Touchscreen Technology
- Polyurethane Reinforcement
- Textured Grip
- Absorbent Terry Cloth
- Natural Pull
- Stretch Panels Between Fingers
- Comfort Ventilation
- Reinforced Knuckles
- Protection From Shock Abrasions
- Adjustable Wrist Strap.
- Size - Large
- Item Dimension - 0.5 x 3.8 x 11.6 in.
- Item Weight - 0.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.