Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Vinyl, L

  • Mfr # 160291

  • Zoro # G904000493


product price: $42.69
/ea

Key Features

Size
L
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160291
Zoro #
G904000493
UPC #
731919112002
Country of Origin
China

Dimensions

Size
L

Details

Item
Disposable Gloves
Material
Vinyl

Description

Features
  • High Performance
  • Safety Max
  • Work Gloves
  • Touchscreen Technology
  • Chamude Leather Palm
  • Micro-Fiber Suede Synthetic Leather
  • Washable
  • Breathable Durable
  • Reflective Fingertips
  • Adjustable Wrist.
  • Size - Large
  • Item Dimension - 0.5 x 0.4 x 10.4 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.