Zoro Homepage

Decaffeinated Green Tea, Green Decaf, 0.34 lbs, PK28

  • Mfr # RCB10347

  • Zoro # G5228019


product price: $9.89
/pk 28, $0.35/ea

Key Features

Net Weight
0.34 lb
Beverage Package Style
Box
Capacity
0.34 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCB10347
Zoro #
G5228019
UPC #
72310103474
Country of Origin
United States

Details

Item
Tea
Net Weight
0.34 lb
Beverage Package Style
Box
Beverage Flavor
Green Tea Decaf
Capacity
0.34 lbs

Description

Bigelow® Decaffeinated Green Tea, Green Decaf, 0.34 lbs, 28/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.