Shop BIGELOW
See all product information
Create Account
Tea, AppleCranberry, Bag, Decaf, Herbal, PK28
- Mfr # BTC10400
- Zoro # G225074722
product price:Â
$
6.29
/pk of 28, $0.22/ea
Sold in multiples of 2Â pks for
$12.58
Key Features
Caffeine Type
Non-Caffeinated
Beverage Flavor
Apple, Cranberry
Net Weight
1.75 oz
Beverage Package Style
Tea Bag
Beverage Format
Tea Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTC10400
- Zoro #
- G225074722
- UPC #
- 072310004009
- Country of Origin
- United States
- Item
- Tea
- Caffeine Type
- Non-Caffeinated
- Beverage Flavor
- Apple, Cranberry
- Net Weight
- 1.75 oz
- Beverage Package Style
- Tea Bag
- Beverage Format
- Tea Bags
- Package Weight
- 0.3 lb
- Coffee Roast/Tea Type
- Herbal
- Product Type
- Tea
Description
Tea, Net Weight 1.75 oz, Beverage Package Style Tea Bag, Coffee Roast/Tea Type Herbal, Package Weight 0.3 lb, Beverage Flavor Apple, Cranberry, Product Type Tea, Caffeine Type Non-Caffeinated, Beverage Format Tea Bags, Package Quantity 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.