Zoro Homepage

Tea, Breakfast Blend, Pod, Caffeinated, Ground, 2.4 oz, 24 PK

  • Mfr # 6058

  • Zoro # G605310457


product price: $23.19
/pk 24, $0.97/ea

Key Features

Net Weight
2.4 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Black
Package Weight
0.1 oz
Caffeine Type
Caffeinated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6058
Zoro #
G605310457
UPC #
072310421448
Country of Origin
United States

Dimensions

Size
Single Serving

Details

Item
Tea
Net Weight
2.4 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Black
Package Weight
0.1 oz
Beverage Flavor
Breakfast Blend
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Bigelow(R)

Description

Tea, Net Weight 2.4 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Black, Package Weight 0.1 oz, Sub-Brand Bigelow(R), Beverage Flavor Breakfast Blend, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.