Tea, Breakfast Tea, Pod, Caffeinated, Ground, 9.6 oz, 96 PK
Mfr # 6080CT
Zoro # G005310521
product price: $84.39
/pk 96, $0.88/ea
Free Shipping & Returns
Key Features
Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Black
Package Weight
0.1 oz
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6080CT
Zoro #
G005310521
UPC #
10072310421445
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Tea
Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Black
Package Weight
0.1 oz
Beverage Flavor
Breakfast Tea
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Includes
four boxes of 24 K-Cups
Sub-Brand
Bigelow(R)
Description
Tea, Net Weight 9.6 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Black, Package Weight 0.1 oz, Sub-Brand Bigelow(R), Beverage Flavor Breakfast Tea, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.