Tea, Earl Grey, Bag, Caffeinated, Blk, PK28
- Mfr # BTC10348
- Zoro # G625076050
product price:Â
$
6.29
/pk of 28, $0.22/ea
Sold in multiples of 2Â pks for
$12.58
Key Features
Net Weight
1.66 oz
Beverage Package Style
Tea Bag
Beverage Flavor
Earl Grey
Coffee Roast/Tea Type
Black
Package Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTC10348
- Zoro #
- G625076050
- UPC #
- 072310003484
- Country of Origin
- United States
- Item
- Tea
- Net Weight
- 1.66 oz
- Beverage Package Style
- Tea Bag
- Beverage Flavor
- Earl Grey
- Coffee Roast/Tea Type
- Black
- Package Weight
- 0.3 lb
- Product Type
- Tea
- Caffeine Type
- Caffeinated
- Beverage Format
- Tea Bags
Description
Tea, Net Weight 1.66 oz, Beverage Package Style Tea Bag, Coffee Roast/Tea Type Black, Package Weight 0.3 lb, Beverage Flavor Earl Grey, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Tea Bags, Package Quantity 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.