Tea, Green Tea, Pod, Caffeinated, Ground, 9.6 oz, 96 PK
Mfr # 6085CT
Zoro # G205310437
product price: $86.69
/pk 96, $0.90/ea
Free Shipping & Returns
Key Features
Net Weight
9.6 oz
Beverage Package Style
K-Cup®
Coffee Roast/Tea Type
Green
Package Weight
0.1 oz
Beverage Flavor
Green Tea
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6085CT
Zoro #
G205310437
UPC #
10072310428475
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Tea K-Cups
Net Weight
9.6 oz
Beverage Package Style
K-Cup®
Coffee Roast/Tea Type
Green
Package Weight
0.1 oz
Beverage Flavor
Green Tea
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig® K-Cup® System
Includes
Includes four boxes of 24 K-Cups
Sub-Brand
Bigelow(R)
Beverage Type
Tea
Description
Tea, Net Weight 9.6 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Green, Package Weight 0.1 oz, Sub-Brand Bigelow(R), Beverage Flavor Green Tea, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.