Tea, Green Tea with Lemon, Tea Bag, Caffeinated, Tea Bags, 1.28 oz, 28 PK
Mfr # RCB10346
Zoro # G1950436
product price: $7.69
/pk 28, $0.27/eaSold in multiples of 2 for $15.38
Key Features
Net Weight
1.28 oz
Beverage Package Style
Box
Coffee Roast/Tea Type
Green
Package Weight
0.05 oz
Beverage Flavor
Lemon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCB10346
Zoro #
G1950436
UPC #
072310003460
Country of Origin
United States
Details
Item
Tea Bags
Net Weight
1.28 oz
Beverage Package Style
Box
Coffee Roast/Tea Type
Green
Package Weight
0.05 oz
Beverage Flavor
Lemon
Caffeine Type
Caffeinated
Beverage Format
Tea Bags
Sub-Brand
Bigelow(R)
Beverage Type
Green Tea
Description
Tea, Net Weight 1.28 oz, Beverage Package Style Tea Bag, Coffee Roast/Tea Type Green, Package Weight 0.05 oz, Sub-Brand Bigelow(R), Beverage Flavor Green Tea with Lemon, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Tea Bags, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.