Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variety Pack Assorted Tea Bags, Individually Wrapped, 64PK

  • Mfr # RCB10568

  • Zoro # G315509134


product price: $21.75
/pk 64, $0.34/ea

Key Features

Gluten Free
Yes
Beverage Type
Tea
Kosher
Yes
Standards
Kosher Certified
Flavor Assortment
Constant Comment;Cozy Chamomile Herb;Earl Grey;English Teatime;Green Tea;Lemon Lift;Mint Medley Herb Tea;Orange & Spice Herb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCB10568
Zoro #
G315509134
UPC #
-
Country of Origin
United States

Details

Gluten Free
Yes
Beverage Flavor
Assorted
Beverage Type
Tea
Kosher
Yes
Standards
Kosher Certified
Flavor Assortment
Constant Comment;Cozy Chamomile Herb;Earl Grey;English Teatime;Green Tea;Lemon Lift;Mint Medley Herb Tea;Orange & Spice Herb
Beverage Package Style
Box
Item
Tea Bags

Description

Individually overwrapped tea bags. You are cordially invited to tea. Includes Constant Comment Tea: famous delicious blend of fine tea flavored with golden orange rind and sweet spice; Earl Grey Tea: named after a British nobleman this tea is renowned in international circles; English Teatime Tea: in the best English tradition a full-bodied tea ideal for all occasions; Lemon Lift Tea: lemon and spice give this tea delightful refreshing flavor; Cozy Chamomile Herb Tea: relaxing herb tea is delicate and soothing; Mint Medley Herb Tea: refreshing blend of peppermint and spearmint; Orange & Spice Herb Tea: delightful blend of orange and spice; Green Tea: fine delicate tea in the Japanese style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.