Zoro Homepage

Multifold Paper Towels, 10 in, White, 10 PK

  • Mfr # TTWMTZ

  • Zoro # G8486258


product price: $233.99
/pk 10, $23.40/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Multifold
Color
White
Sheet Width
11 in
Sheet Length
11 in
Sheet Size
10 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTWMTZ
Zoro #
G8486258
UPC #
848109059051
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Length
11 in
Sheet Size
10 in x 11 in
Roll Length
10 in

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
White
Material
Paper

Description

White Multi-Fold Towels,10x11 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.