Zoro Homepage

21 in. Roller Snow Shovel Metal Handle Large D Grip - Orange

  • Mfr # 1219D-1

  • Zoro # G615762499


original price: $35.79
5% off
new price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1219D-1
Zoro #
G615762499
UPC #
72358121904
Country of Origin
United States

Description

Remove snow faster without breaking your back with the Bigfoot Poly Pusher Snow Shovel The shovels blade has an extra wide radius that pushes more snow with every plow.The larger blade curve allows the shovel to roll snow without stopping its like having a snow plow for a snow shovel In addition to the large 20in-wide blade the Poly Pusher is designed for users to generate more leverage.This Poly Pusher also features a Large D-Grip handle This wide grip gives you great control over the shovel as it glides along snow and ice covered surfaces.The Bigfoot Poly Pusher Snow Shovel allows you to clear more snow with less effort The shovel blade is made of a durable poly resin that is lightweight and durable under frigid temperatures.It can be used on all flat surfaces such as decks or sidewalks.A tubular steel handle is used to give you plenty of leverage and is incredibly tough.This exceptional shovel is proudly made in the U.S.A.Keep your driveway clear with the EMSCO Group Bigfoot Poly Pusher Snow Shovel.Combination tools pusher scoop EMSCO dozer shovel Bigfoot snow driveway backyard winter season curved blade lightweight material spoon durable steel-core handle trusted brand long-lasting removal tool plastic high density polyethylene hardware DIY store spade trowel lawn garden care gardening hand resin grip sleeve poly manual point digging heavy duty long-handled ergonomic outdoor.Features -Rolls The Snow -The Poly Pusher is The Ultimate Pusher Snow Shovel Works Great To Clear Flat Surfaces Such As Driveways Or Decks -The 20-inch Wide Extra-large Curved Shovel Blade Effortlessly Rolls Snow -Similar To A Snow Plow -Engineered for optimized leverage - in addition to the increased curve of the blade this snow shovel handle allows the user to generate more leverage to the base of the shovel than traditional shovels -Reinforced poly resin blade - the snow shovel's blade is special designed to be extra tough against flexing Specifications - Color: Orange - Capacity: 1762.91 fl.oz - Country of Orgin: US - Dimension: 3ft' H x 21ft' W x 50.5ft' L - Weight: 3.5 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.