This item is Discontinued.

Bigfoot 21 in. Snow Roller Pusher Snow Shovel with Two Fisted Shock Shield D Grip - Orange 1601-1

21 in. Snow Roller Pusher Snow Shovel with Two Fisted Shock Shield D Grip - Orange (Discontinued)

  • Mfr # 1601-1
  • Zoro # G815762190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1601-1
Zoro #
G815762190
UPC #
72358016019
Country of Origin
United States

Description

Remove snow faster without breaking your back with the Bigfoot Snow Roller Snow Shovel with Shock Absorbing D-Grip.The shovels blade has an extra wide radius that pushes more snow with every plow.The larger blade curve allows the shovel to roll snow without snow mounding up while you shovel it like having a snow plow for a snow shovel In addition to the large 21in-wide blade the Snow Roller is designed for users to generate more leverage.Standard pusher snow shovels have their handles attached at the very top of their shovel blades.The Snow Roller Snow Shovel's handle is attached to the center of the shovel blade.By attaching to the center of the blade users are able to generate more leverage which allows you to push more snow with reduced effort as the snow is not able to mound up or fall over the back of the shovel blade.This Snow Roller also features our patented Double Fisted Shock Absorbing D-Grip handle This miracle tool dramatically reduces shocks from hitting cracks hard stops and other hazards lurking under the snow.As the shovel hits one of these the handle flexes relieving the sudden damaging pressure that would be absorbed by the user.Now you can shovel with maximum force without having to worry about injury to your hands wrists or arms.This exceptional shovel is proudly made in the U.S.A.Keep your driveway clean and get ready for winter with the EMSCO Group Bigfoot Snow Roller Snow Shovel with Shock Absorbing D-Grip.Combination tools pusher scoop EMSCO dozer shovel Bigfoot snow driveway backyard winter season curved blade lightweight material spoon durable steel-core handle trusted brand long-lasting removal tool plastic high density polyethylene hardware DIY store spade trowel lawn garden care gardening hand resin grip sleeve poly manual point digging heavy duty long-handled ergonomic outdoor.Features -The patented Shock Absorbing D-Grip is the first of its kind.-Instead of transferring the shocks and hard stops when hitting cracks and hard spots -The D-grip flexes and dissipates the shock away from your wrists and hands -Rolls the snow - the poly pusher is the ultimate pusher snow shovel that works great to clear flat surfaces such as driveways or decks Specifications - Color: Orange - Capacity: 2327.27 fl.oz - Country of Orgin: US - Dimension: 50ft' H x 21ft' W x 4ft' L - Weight: 4 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.