Zoro Homepage

Value 18 in. Snow Shovel Metal Handle - Black

  • Mfr # 1195-1

  • Zoro # G715762122


product price: $49.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1195-1
Zoro #
G715762122
UPC #
72358311954
Country of Origin
United States

Description

Get rid of the snow in your driveway and backyard with the Bigfoot Value Snow Shovel by EMSCO.Made from a durable high-density polyethylene in the USA this snow shovel is extremely lightweight yet extremely sturdy in construction.Compared with other metal shovels this shovel uses polyethylene to form the blade.This ensures strength and a non-sticking surface to snow which greatly increases snow moving efficiency.The end of the handle then features a rugged D-grip handle.This shovel is perfect for moving out piles of snow without tiring you out as quickly as heavier bulkier snow shovels.Tear through mountains of snow with the Bigfoot Northern Lites 18in Snow Shovel by EMSCO to make your driveway safe and your backyard snow-free today.Combination tools pusher scoop EMSCO dozer shovel Bigfoot snow driveway backyard winter season curved blade lightweight material spoon durable steel-core handle trusted brand long-lasting removal tool plastic high density polyethylene hardware DIY store spade trowel lawn garden care gardening hand resin grip sleeve poly manual point digging heavy duty long-handled ergonomic outdoor.75 fl.oz - Country of Orgin: US - Dimension: 2.5ft' H x 18ft' W x 50ft' L - Weight: 3.2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.