Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Biggies Biggies WW-BRK-120 Window Well Scenes; Brick - 120 in. WW-BRK-120

Biggies WW-BRK-120 Window Well Scenes; Brick - 120 in. (Discontinued)

  • Mfr # WW-BRK-120
  • Zoro # G403896689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-BRK-120
Zoro #
G403896689
UPC #
-
Country of Origin
China

Description

Bring a view to your basement! Begin or complete your basement remodeling or decorating project by transforming your ugly window well into a beautiful scene. Bounce daylight into your light-starved basement. Complete kit contains: Hook & Loop fasteners; easy-to-follow installation instructions. Easy to install on the curve of any window well. No special tools needed.

Features
  • Durable plastic material that trims easily to exact size with scissors
  • Tolerates moisture, wind, hot & cold temperatures
  • Applies quickly and easily with hook and loop fasteners provided
  • Resists fading with high vibrant UV inks
  • Conforms to the curve of any window well out away from the window
  • Changes a problem area into an asset and allows natural daylight to enter
  • Design - Brick
  • Dimensions -120 x 60 x 0.06 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.