Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobblestone Farm Playset

  • Mfr # JT152

  • Zoro # G1422168


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT152
Zoro #
G1422168
UPC #
691621701522
Country of Origin
China

Details

Material
Wood
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
1 x farm playset

Description

Are you ready for a busy day on the farm? There's lots to do! Cobblestone Farm comes complete with a wooden baseboard, working gates, a stable, hayloft, a duck pond and space to park a tractor. Children will love setting up the scene, putting animals (sold separately) in their homes and helping the farmers maintain the fields and crop. The farmer can access the hayloft by using the removable ladder, and secure the animals in their pens with the movable gates. Removable roof panels allow easy access into the barn and ensures every part of the playset is accessible. Built to last, all of the pieces are beautifully crafted and chunky, ideal for little hands. Simply slot together the wooden pieces, and let the fun on the farm begin! A great way to develop storytelling skills, build vocabulary and encourage creativity, all whilst developing coordination, fine motor skills and dexterity. Made from high quality, responsibly sourced materials. Conforms to current ASTM and CPSIA safety standards. Age 3+ years. Height: 18.89", Width: 18.89", Depth: 3.93".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.