
Rail Town + Country Train Set
Mfr # BJT015
Zoro # G1422107
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BJT015
Zoro #
G1422107
UPC #
691621090152
Country of Origin
Indonesia
Details
Material
Wood
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
101 play pieces
Description
Bright young minds can enjoy the best of both worlds with this wooden Town and Country Train Set! From the town station, take a ride to the country store, through the woodland and out to the river before returning home again. Wooden houses, cars, town and country folk plus a level crossing and a boat will keep young minds entertained with endless play scenarios. Consists of 101 play pieces. Additional accessories are available to expand this set. Most other major wooden railway brands are compatible with Bigjigs Rail. Made from high quality, responsibly sourced materials. Conforms to current US safety standards. Age 3+ years. Width: 40.15", Depth: 29.92" (assembled).
The Bigjigs Rail range is one of the most complete wooden railway systems available. A comprehensive range of wooden railway products (including train track, train sets, trains, train tables and more) make Bigjigs Rail the perfect choice when starting or extending a wooden railway network. Founded in June 1985, Bigjigs Toys is a family operated business which has never lost sight of its roots. Our mission is to deliver quality, safe and affordable products, which are responsibly sourced and complement childhood through fun, exploration and learning. We believe that the best toys are powered by creativity and imaginative play and strive to produce toys that are cherished and enjoyed for years to come.
The Bigjigs Rail range is one of the most complete wooden railway systems available. A comprehensive range of wooden railway products (including train track, train sets, trains, train tables and more) make Bigjigs Rail the perfect choice when starting or extending a wooden railway network. Founded in June 1985, Bigjigs Toys is a family operated business which has never lost sight of its roots. Our mission is to deliver quality, safe and affordable products, which are responsibly sourced and complement childhood through fun, exploration and learning. We believe that the best toys are powered by creativity and imaginative play and strive to produce toys that are cherished and enjoyed for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.