Shop BIGSO
See all product information
Create Account
Estelle Magazine File C62 Ash, 6PK
- Mfr # 5911C6249LEA648
- Zoro # G524798152
product price:Â
$
23.99
/pk of 6, $4.00/ea
Key Features
Outside Length
10 in
Depth
5 in
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5911C6249LEA648
- Zoro #
- G524798152
- UPC #
- 841411111134
- Country of Origin
- Lithuania
- Item
- Estelle Magazine File C62 Ash
Dimensions
- Outside Length
- 10 in
- Depth
- 5 in
- Width
- 13 in
Description
Estelle Magazine File C62 Ash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.