Fiona 3pc. Fiberboard Upright Magazine Storage Boxes, 10 x 12.5 x 3.3 in, White, 20PK
- Mfr # STL_189304807
- Zoro # G224798216
product price:Â
$
22.99
/pk of 20, $1.15/ea
Key Features
Depth
3 in
Width
12 in
Outside Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL_189304807
- Zoro #
- G224798216
- UPC #
- 841411104082
- Country of Origin
- Lithuania
- Item
- Bigso Fiona 3pc. Fiberboard Upright Magazine Storage Boxes, 10 x 12.5 x 3.3 in, White
Dimensions
- Depth
- 3 in
- Width
- 12 in
- Outside Length
- 10 in
Description
Bigso Fiona 3pc. Fiberboard Upright Magazine Storage Boxes, 10 x 12.5 x 3.3 in, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.