Letter Trays, Stackable, 9.1" x 12.2" x 2.4", 2 Pack, Blue, 4PK
- Mfr # 7892C3801N
- Zoro # G724798068
product price:Â
$
25.99
/pk of 4, $6.50/ea
Key Features
Width
9 in
Depth
2 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7892C3801N
- Zoro #
- G724798068
- UPC #
- 841411104563
- Country of Origin
- Lithuania
Dimensions
- Width
- 9 in
- Depth
- 2 in
- Length
- 12 in
Description
Bigso Hakan Canvas Letter Trays, Stackable Paper Tray Organizer for A4 or Letter Size Documents, Stackable Letter Tray with Stable Rubber Feet for Desks, 9.1" x 12.2" x 2.4", 2 Pack, Blue...
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.