Shop BIGSO
See all product information
Create Account
Lovisa Fiberboard Label Frame 12 File Storage Box, 9.4 x 3.7 x 13 in, Turquoise, 6PK
- Mfr # 680156641
- Zoro # G624798137
product price:Â
$
29.99
/pk of 6, $5.00/ea
Key Features
Depth
3.7 in
Outside Length
13 in
Width
9.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680156641
- Zoro #
- G624798137
- UPC #
- 841411100442
- Country of Origin
- Lithuania
- Item
- Bigso Lovisa Fiberboard Label Frame 12 File Storage Box, 9.4 x 3.7 x 13 in, Turquoise
Dimensions
- Depth
- 3.7 in
- Outside Length
- 13 in
- Width
- 9.4 in
Description
Bigso Lovisa Fiberboard Label Frame 12 File Storage Box, 9.4 x 3.7 x 13 in, Turquoise
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.