Shop BIGSO
See all product information
Create Account
Sven Fiberboard Classic Hinged Document Box, 1.8 x 13.2 x 9.3 in, Grey, 6PK
Mfr # 672154141
Zoro # G024798072
product price:Â
$
20.99
/pk of 6, $3.50/ea
Key Features
Depth
1.8 in
Outside Length
9.3 in
Width
13.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 672154141
- Zoro #
- G024798072
- UPC #
- 841411100350
- Country of Origin
- Lithuania
Dimensions
- Depth
- 1.8 in
- Outside Length
- 9.3 in
- Width
- 13.2 in
Details
- Item
- Bigso Sven Fiberboard Classic Hinged Document Box, 1.8 x 13.2 x 9.3 in, Grey
Description
Bigso Sven Fiberboard Classic Hinged Document Box, 1.8 x 13.2 x 9.3 in, Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.