Sverker Canvas Fiberboard Legal/Art Storage Box, 3.3 x 17.1 x 12.2 in, Grey, 5PK
- Mfr # 9341C6443
- Zoro # G024798133
product price:Â
$
27.99
/pk of 5, $5.60/ea
Key Features
Depth
3.4 in
Width
17.1 in
Outside Length
12.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9341C6443
- Zoro #
- G024798133
- UPC #
- 841411101517
- Country of Origin
- Lithuania
- Item
- Bigso Sverker Canvas Fiberboard Legal/Art Storage Box, 3.3 x 17.1 x 12.2 in, Grey
Dimensions
- Depth
- 3.4 in
- Width
- 17.1 in
- Outside Length
- 12.2 in
Description
Bigso Sverker Canvas Fiberboard Legal/Art Storage Box, 3.3 x 17.1 x 12.2 in, Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.